Beli meja lab di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Meja Lab Samping Tipe Woodenatribut:
- Top Board Finish (mm): 45
- Main Unit: Two-sided melamine decorative particle board
- Pull Material: PP (Polypropylene)
- Batavialab Meja Laboratorium Multiplekatribut:
- Material: Multiplex 18mm HPL Coating
- Table Surface: Phenolic Resin 13mm
- AS ONE Meja Lab Central Tipe Woodenatribut:
- Top Board Material: Cellon (phenolic resin composit), Edge/PP (Polypropylene) 45 mm Finish
- Pull Material: PP (Polypropylene)
- Body Material: Two-sided melamine decorative particle board
- AS ONE Side Laboratory Bench Steel Type Suspension Drawer with Wagonatribut:
- Body Material (Frame Panel): Steel (powder coating finish), legs / level adjuster
- Top Board Load Tolerance (kg): 200
- Drawer Material: Steel, Handle / PP (polypropylene)
- Top Board Material: BF top board (Base material, steel powder coating finish, surface material / chemical resistance heat curing Plastic, edge / PP (polypropylene))
- AS ONE Meja Lab dengan Laciatribut:
- Size (mm): 450x900x790
- Drawer External/Inner Dimension (mm): 260 x 321 x 90/222 x 355 x 56
- Top Board Material: strut/plywood Soft Edge Finish (surface antibacterial decorative board) material/Melamine Burned 25 mm Square Steel
- Type: With drawer
- Package Size (mm): 550x960x810
- Asecos Apothecary Fume HoodDeskripsi:Standard Equipment- Exhaust air fan- Monitoring electronics with visual and audible alarm- Stepless height adjustable front sash made from acrylic glass- Workplace light- 2 Sockets
- JEIO TECH Ductless Fume Hoodatribut:
- Air Flow Meter: Swing Vane Type
- Controller: Microprocessor Control
- Dimensions Interior (WxDxH) (mm): 1180x640x800
- Exterior Dimensions With (WxDxH) (inch): 47.2x26x78.1
- Exterior Dimensions Without Stand (WxDxH) (inch): 47.2x26x49.2
- Exterior With Stand Dimensions (WxDxH) (mm): 1200x660x1985
- Exterior Without Stand Dimensions (WxDxH) (mm): 1200x660x1250
- Face Velocity Initial Set Point (fpm): 80
- Face Velocity Initial Set Point (m/s): 0.4
- Fluorescent Light Intensity (lux): >600
- Interior Dimensions (WxDxH) (inch): 46.5x25.2x31.5
- Main Body Material (mm): 2.0 Steel (Epoxy Powder-Coated)
- Main Filter: Chemical Filter (Optional 6 Different Filters)
- Material Window Front (mm): 8 Thick Acrylic Resin
- Material Window Side (mm): 6 Thick Acrylic Resin
- Material Worksurface: Optional 6 Different Work Surfaces
- Noise Level (dB): 55 Under Normal Operation
- Pre Filter: Washable High Efficiency Nylon Filter
- PUDAK SCIENTIFIC Meja Percobaan SiswaDeskripsi:Meja Percobaan Siswa untuk Stasiun Layanan Type II :Fitur:Meja khusus untuk dirangkai dengan Stasiun Layanan Tipe II (GLF 903 01 atau GLF 903 02). Meja untuk digunakan 2 orang. Ketinggian meja yang ideal untuk posisi siswa dalam melakukan eksperimen. Daun meja dilapisi bahan yang tahan gores. Kaki meja berfungsi sebagai lemari penyimpanan berkunci dengan rak 2 susun di dalamnya. Kaki meja dilengkapi dengan pengatur ketinggian.Spesifikasi:Daun Meja: Papan kayu lapis terbungkus HPL.Rangka: Papan MDF 18 mm terbungkus vinil, sistem konstruksi bongkar-pasang.Dimensi: (Panjang x Lebar x Tinggi): 120 x 60 x 80 cm.atribut:
- Dimension (LxWxH) (cm): 120x60x80
- Skyline Laboratory Work Deskatribut:
- Color: Gray
- Size (mm): 2000x800x850
- ADLER Fumehoodatribut:
- Blower Material: Anti-chemical Polypropylene
- Control Panel: LED Touchscreen
- External Dimensions (WxDxH) (mm): 1500×850×2350
- Face Velocity (m/s): 0.5
- Front Glass: 8mm laminated glass
- Main Material: Full 18mm Polypropylene (PP)
- Main Material Property: Resistant to corrosive chemicals
- Operation Control: Manual & Automatic
- Power Cable Grade: A
- Power Outlets: Double, IP 65
- Work Chamber Material: Polypropylene
- HighPoint Meja Kantor Executive Classe Series (Meja Kerja)Deskripsi:Meja Kantor Highpoint Classe Series Terbuat dari bahan MFC Grade E1 (Emisi Formalin tidak merugikan kesehatan), Bagian cat (Hitam) memakai material cat dari Milesi, Italy yangmemberikan hasil cat qualitas tinggi. Meja memakai list kayu tambahan untuk memberikan kesan tebaldan kokoh .Jika barang Ready stock akan dikirimkan 2-3 hari kerja. Untuk preOrder membutuhkan waktu 21 Hari untuk Produksiatribut:
- Color: Noce Calabria
- Material: Particle Board Density 680kg/m³, E1 Grade Emission
- Board Thickness (mm): Top Table 25, Modesty Panel 18 & Leg 30
- Top Table Profile: Duck Nose (R-8)
- Profilling Process: Post Forming
- Laminate Material: Continuous Pressure Laminate 0.6mm
- Hardware: Imported From Germany
- Edging Material (mm): PVC 2
- KOKUYO Examination Desk Left Roundatribut:
- Material: top board/melamine decorative Board, Leg/Steel (baked paint)
- Size (mm): 1600x750x720
- Package Size (mm): 1600x750x720
- Top Board Load Tolerance (kg): about 60
- AS ONE Side Laboratory Bench Steel Unit Flat Typeatribut:
- Main Body, Opening Unit, Drawer Unit: steel chemical resistance coating (melamine baking coating)
- Top Board Material: Cellon (phenolic resin composit) (Chemsurf Black)
- Modera Computer/Printer Desk (Meja Kantor)Deskripsi:Kaki meja terbuat dari aluminium memberikan kekuatan dan kesan kokoh.
- Drawell Fume HoodDeskripsi:Working principleFume hood has built-in multi-function power outlet for easy use of other equipment in the laboratory. The quick-opening faucet is used to facilitate experimental water use. The front glass baffle can be moved up and down, and the fan is placed on the top to extract the toxic and harmful gases in the experiment. The working surface can be equipped with a water tank to facilitate the discharge of the experimental residue through the water tank to protect the experimental environment safely and reliably.Characteristics1. Using fireproof high-density board material as the frame, the experimental area is made of stainless steel or PP veneer, and the sealing is good.2. Negative pressure form effectively discharges the experimental gas in the working area3. Digital display LCD control interface, fast and slow two speeds4. The working area is all SUS304 stainless steel or PP material, easy to clean and anti-corrosion5. Standard configuration diameter 160mm, 1 meter long exhaust duct and elbow6. Work area is equipped with a five-hole socket7. Optional work area sink and faucetatribut:
- Power (V/Hz): 220/50
- Wind Speed (m/s): 0.25-0.45
- Working Area Material: SUS304 Stainless Steel or PP material
- Standard Configuration Diameter (mm): 160
- Duraline Fume Hood 4ftDeskripsi:STRUCTURE : STEEL SHEET C/W EPOXY BAKED FINISHINTERNAL : PHENOLIC RESIN CHEMICAL RESISTANTUNIT IS C/W : 1. 1 X VAPOUR PFOOF FLUORESCENT LIGHT 2. 2 X 13 AMPS ELECTRICAL SOCKET 3. 1 X 6MM TEMPERED GLASS SASH (820MM OPENING) 4. 1 X CHAIN AND SPROCKET SASH SYSTEM 5. 1 X FLIP OPEN AIRFOILRESISTOP PHENOLIC WORKTOP FOR 1200MM FUMEHOODBASE CABINET FOR 1200MM METALLABORATORY WATER TAPPANEL WATER CONTROL VALVE WITH 600MM x 10MM COPPER TUBE 1 WAY 110mm WALL WATER OUTLET WITH FIXED NOZZLELABORATORY GAS TAPPANEL GAS CONTROL VALVE WITH 600MM x 10MM COPPER TUBE PUSH & TURN1 WAY 45 DEGREE WALL GAS OUTLET WITH 10mm COMPRESSION INLET & FIXED NOZZLELABORATORY SINK AND ANCILLARY PRODUCTSEVEN FLOW PP OVAL DRIP CUP BLACKEVEN FLOW PP ANTI SIPHON BOTTLE TRAP (VULCATHENE EQUIVALENT) BLACKFUME EXTRACTION SYSTEM & STORAGE CABINETSDIGITAL AIR FLOW DISPLAY MONITOR WITH LOW FLOW ALARM (MODEL AL 01)RECOMMENDED OPTION : 1. CONSTANTLY MONITOR AIRFLOW FOR SAFETY 2. LIGHT AND SOUND ALARM WARNING TO INDICATE LOW AIRFLOW 3. LCD DISPLAY INDICATING AIRFLOW 4. AUTO SHUT DOWN TIMER 5. MAINTENANCE REMINDERatribut:
- Airflow Capacity (m³/hour): 2100
- Dimensions (mm): 1200x795x2300
- Phase: Single Phase
- Power Output (kW): 0.37
- Speed (rpm): 2850
- Static Pressure (Pa): 750
- Voltage (V/Hz): 220/50
- AS ONE Meja Lab Medium dengan Alas Anti Statisatribut:
- Top Board: Anti-Static Mat Lining
- Load Tolerance (kg): 500 (equal load)
- Ground Cord (m): 2
- Frame Material: Steel (painting)
Daftar Harga meja lab Terbaru October 2026
| AS ONE Meja Lab Samping | Rp14.999.900 |
| AS ONE Meja Lab Medium Duty | Rp6.899.900 |
| AS ONE Meja Lab Samping Tipe Wooden | Rp14.999.900 |
| Batavialab Meja Laboratorium Multiplek | Rp14.999.900 |
| AS ONE Meja Lab Central Tipe Wooden | Rp119.999.900 |
| AS ONE Side Laboratory Bench Steel Type Suspension Drawer with Wagon | Rp44.999.900 |
| AS ONE Meja Lab dengan Laci | Rp12.999.900 |
| Asecos Apothecary Fume Hood | Rp259.999.900 |
| JEIO TECH Ductless Fume Hood | Rp189.999.900 |
| PUDAK SCIENTIFIC Meja Percobaan Siswa | Rp4.599.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)































































































































































/P102275571-1.jpg)


/bsP105288424-1.jpg)


/d4P103991472-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)